Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GRL-HMQ821-30-H1-56-19

GRG-HMQ821-15-H1-56-20

GRG-HMQ821-15-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION

Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GRG-HMQ Series; 5/8" Input Shaft Diameter

Part #

GRG-HMQ821-15-H1-56-20

BDI #

438863

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
UNSPSC
26111537
EAN
0690310038659
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116
Gearing
Worm
Manufacturer's Series
GRG-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.887HP
Housing Material And Finish
Cast Iron
Output Torque
897In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GRG8210540.20
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GRG-HMQ Series; 5/8" Input Shaft Diameter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Height
7.59 Inch | 192.786 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
8.07 Inch | 204.978 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter