Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KBS40-PP

KBS40-PP

KBS40-PP LINEAR BALL BEARING ; 40MM BORE 62MM OD 80MM WID 2 SEAL ADJUST

40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning

Part #

001275763-0000

BDI #

18316341

PRICE
$1,533.20 / each

QTY

INVENTORY:
20
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.597
UNSPSC
31171506
EAN
4054364120733
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBS40-PP
Weight / LBS
1.584
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Length
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter