Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DSV971-L

DSV971-L

DSV971-L FR MESH VEST ; GREEN MODACRYLIC 24/CS

Safety Vest; L Size; 6.2OZ 88% Modacrylic and 12% Kevlar; Hi Viz Green; Zipper Closure; Dual Mic Tabs at Shoulders; 2" FR Segmented Reflective Tape; 1 Horizontal and 2 Vertical Stripes; 3" Contrasting Black Trim Detail; Left Chest Pocket; 1 Lower Outside Pocket; Rear D-Ring Pass Through; Garment Background; Retro Reflective; DSV971 Class 2

Part #

DSV971-L

BDI #

24994581

QTY

Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
46181507
EAN
0674326283005
Harmonized Tariff Code
4015.90.00.50
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://www.dewalt.com
Product Detail
Safety Vest
Product Specification
L Size; 6.2OZ 88% Modacrylic and 12% Kevlar; Hi Viz Green; Zipper Closure; Dual Mic Tabs at Shoulders; 2" FR Segmented Reflective Tape; 1 Horizontal and 2 Vertical Stripes; 3" Contrasting Black Trim Detail; Left Chest Pocket; 1 Lower Outside Pocket; Rear D-Ring Pass Through; Garment Background; Retro Reflective; DSV971 Class 2
Long Description
Safety Vest; L Size; 6.2OZ 88% Modacrylic and 12% Kevlar; Hi Viz Green; Zipper Closure; Dual Mic Tabs at Shoulders; 2" FR Segmented Reflective Tape; 1 Horizontal and 2 Vertical Stripes; 3" Contrasting Black Trim Detail; Left Chest Pocket; 1 Lower Outside Pocket; Rear D-Ring Pass Through; Garment Background; Retro Reflective; DSV971 Class 2