Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS-160

NS-160

NS-160 LUBRICANT

Anti-Seize Compound; Regular Grade; Can; Paste; Pipe Fitting | Shafts | Chain Drives | Valve Assemblies | Machinery | Metal Fitting | Nuts | Bolts | Screw | Taps and Drill; Gray; 1 Lb

Part #

130694

BDI #

21451021

PRICE
$1,246.38 / each

QTY

INVENTORY:
13
CATEGORY
Manufacturer Name
NEVERSEEZE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
15121515
Product Name
Anti-Seize
Product Type
Regular Grade
Container Type
Can
Texture
Paste
Application
Pipe Fitting | Shafts | Chain Drives | Valve Assemblies | Machinery | Metal Fitting | Nuts | Bolts | Screw | Taps and Drill
Tradename
NEVER-SEEZ BOSTIK
Manufacturer's Description
Never-Seez Regular Grade
Color
Gray
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 250 Deg C
Odor
Grease
Conformance to Certificate
PWA 360523-2 and tested to MIL-A-907
Other Features
Flat Top Can
Net Weight
1 Lb
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://neverseizeproducts.com
Long Description
Anti-Seize Compound; Regular Grade; Can; Paste; Pipe Fitting | Shafts | Chain Drives | Valve Assemblies | Machinery | Metal Fitting | Nuts | Bolts | Screw | Taps and Drill; Gray; 1 Lb