Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7224 CD/P4ADGA

2MM9103WICRDUL

2MM9103WI DUL PRECISION BALL BEARING

Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

2MM9103WI DUL

BDI #

1333927

QTY

INVENTORY:
8
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.076
UNSPSC
31171531
EAN
0087796326330
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9103WI DUL
Weight / LBS
0.17
Long Description
Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.669 Inch | 17 Millimeter