Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E-P2B-TRB-2 1/2

E-P2B-TRB-2 1/2

E-P2B-TRB-2 1/2 ROLLER BRG PILLOW BLK

Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-3/8" Minimum Bolt Spacing; 8-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

E-P2B-TRB-2 1/2

BDI #

1355686

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.248
UNSPSC
31171511
EAN
0053893587301
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-P2B-TRB-2 1/2
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-3/8" Minimum Bolt Spacing; 8-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
8.375 Inch | 212.725Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
8.625 Inch | 219.075Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter