Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AH 2313 G

AH 2313 G

AH 2313 G BEARING WITHDRAWAL SLEEVE ; 60MMX65MM

Withdrawal Sleeve; 60MM Inside Diameter; M70 X 2 Thread Size; 61MM Width; 12MM Thread Length

Part #

AH 2313 G

BDI #

1416405

PRICE
$1,868.35 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.355
UNSPSC
31171548
EAN
7316570914825
Noun
Sleeve
Keyword String
Withdrawal
Manufacturer URL
Product Detail
Withdrawal Sleeve
Product Specification
60MM Inside Diameter; M70 X 2 Thread Size; 61MM Width; 12MM Thread Length
Long Description
Withdrawal Sleeve; 60MM Inside Diameter; M70 X 2 Thread Size; 61MM Width; 12MM Thread Length