Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 3032

H315X207

H315X207 ADAPTER SLEEVE

Adapter Sleeve, Bearing; 2-7/16" Bore; 2.165" Length Thru Bore; Complete Adapter with Sleeve; KM-15 Locknut; MB-15 Lockwasher/Lockplate

Part #

019176872-0000

BDI #

1158151

PRICE
$498.11 / each
$709.74 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.995
UNSPSC
31163218
EAN
4012801312769
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-15
Lockwasher/Lockplate Part Number
MB-15
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.us
Long Description
Adapter Sleeve, Bearing; 2-7/16" Bore; 2.165" Length Thru Bore; Complete Adapter with Sleeve; KM-15 Locknut; MB-15 Lockwasher/Lockplate
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter