Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNW 20X3.1/2

HA 313

HA 313 BEARING ADAPTER SLEEVE ; 55.563MMX50MM

2-3/16" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate

Part #

HA 313

BDI #

1421447

PRICE
$1,197.78 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.596
UNSPSC
23153100
EAN
7316577301123
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-13
Lockwasher/Lockplate Part Number
MB-13
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-3/16" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate
Length Thru Bore
2.1 Inch | 53.34 Millimeter
Bore
2.188 Inch | 55.575 Millimeter