Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H2C-112

H2C-112

H2C-112 CLAMP COLLAR ; 1-1/8" BORE BLK OXD STL 2-PIECE 10/BOX

1-1/8" Bore; Shaft Collar; Steel; 2-1/8" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; Two Piece Split Recessed Screw

Part #

H2C-112

BDI #

196335

PRICE
$308.13 / each

QTY

INVENTORY:
38
CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.142
EAN
0044861258279
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
1/4-28 X 3/4
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
1-1/8" Bore; Shaft Collar; Steel; 2-1/8" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; Two Piece Split Recessed Screw
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Width
0.5 Inch | 12.7 Millimeter