Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H2C-350

H2C-350

H2C-350 CLAMP COLLAR ; 3-1/2" BORE BLK OXD STL 2-PIECE 5/BOX

3-1/2" Bore; Shaft Collar; Steel; 4-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split

Part #

H2C-350

BDI #

196394

PRICE
$2,029.98 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.824
EAN
0044861250419
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
3-1/2" Bore; Shaft Collar; Steel; 4-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Width
0.875 Inch | 22.225 Millimeter