Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

IS750

IS750

IS750 IDLER STUD ; 3/4" SHFT DIA 9/16" USBL LEN

3/4" Shaft Diameter; 9/16" Usable Length; 2-15/16" Overall Length; 5/8-11 Mounting Thread Size 1; 3/4-10 Mounting Thread Size 2; 1-3/16" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel

Part #

IS750

BDI #

21436942

PRICE
$525.85 / each

QTY

INVENTORY:
2
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
26111800
Product Name
Idler Stud
Thread Size 1
5/8-11
Thread Size 2
3/4-10
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Category - BDI
Idler Shafts and Studs
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Stud
Keyword String
Idler
Manufacturer Item Number
IS750
Weight / LBS
0.48
Long Description
3/4" Shaft Diameter; 9/16" Usable Length; 2-15/16" Overall Length; 5/8-11 Mounting Thread Size 1; 3/4-10 Mounting Thread Size 2; 1-3/16" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Usable Length
0.563 Inch | 14.3 Millimeter
Thread Length 1
1.188 Inch | 30.175 Millimeter
Overall Length
2.938 Inch | 74.625 Millimeter
Thread Length 2
0.813 Inch | 20.65 Millimeter