Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A86

A64 ; 13X1625

A 64 ; 13 X 1625LI V-BELT ; VB SC PLUS CLASSICAL 8MM HX13MM W

V-Belt; A-13X Series; 66"-1675MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

A64

BDI #

1406351

PRICE
$180.10 / each

QTY

INVENTORY:
1
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.177
UNSPSC
26111801
EAN
4014486290875
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
A64
Weight / LBS
0.39
Long Description
V-Belt; A-13X Series; 66"-1675MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
66 Inch | 1675 Millimeter