EBC
L090/095 HYTREL INSERT HUB
2-1/8" Outside diameter; Jaw Coupling; Spider; Hytrel; 0.44" Thickness; L090/095 Size or Series; 3600 Max Speed; 401 | 561In-Lbs Torque
Part #
BDI #
EBC
L090/095 URETHANE INSERT HUB
2-1/8" Outside diameter; Jaw Coupling; Spider; Urethane; 0.44" Thickness; L090/095 Size or Series; 216 | 291In-Lbs Torque
Part #
BDI #
EBC
L095 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE
Jaw Coupling Hub; 1-1/4" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Part #
BDI #
EBC
L095 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Jaw Coupling Hub; 1/2" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Part #
BDI #
EBC
L090 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE
Jaw Coupling Hub; 3/4" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 0.82" Length Thru Bore; L090 Size or Series; Set Screw; Iron; 9000 Maximum Speed; NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Part #
BDI #