SKF
THAP 030E BOMBA DE ACEITE ACCIONADA POR
Air-Driven Pump And Injector; 30Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 10Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width
No parte
Nº de pieza de BDI
LINCOLN INDUSTRIAL
G400 LEVER-ACTION ÁLABE PUMP ; W/18EN LA TAPA DEL BIDÓN 4MANGUERA DE EN
Lever-Action Bucket Pump; Fits 5-Gallon Buckets; Includes; 18" Drum Cover and 4FT Delivery Hose. Perfect; For Transferring Transmission Fluid or Heavier Fluids
No parte
Nº de pieza de BDI
LINCOLN INDUSTRIAL
82230 BOMBA DE TRANSFERENCIA ; 3/4EN ENTRADA/ SALIDA 1 TASA 55GAL
Transfer Pump; Quickly Transfers Fluids Directly From 55-Gallon Drums. 2" Bung Bushing Adjusts to Varied DruM LGs. Designed to Stall Against Lubricant Pressure. Use Built-In Air Control Valve to Adjust Fluid Output Flow.
No parte
Nº de pieza de BDI