ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO
Niveladoras | BDI Mexico
CategoríasManejo de materialesCategoríasComponentes de transportadoresCategoríasNiveladoras
SYSTEM PLAST
SYSTEM PLAST VG-505-02-S38-L3
Leveler; Articulating; 3/8-16 Thread Size; 2.47" Thread Length; 505 Series; 3.74" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material
Nº de pieza de BDI

CTD

SYSTEM PLAST
SYSTEM PLAST VG-511-04-SM16-L7
Leveler; Articulating; M16 Thread Size; 154.686MM Thread Length; 511 Series; 195.326MM Overall Height; 101.6MM Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Nº de pieza de BDI

CTD

SYSTEM PLAST
SYSTEM PLAST VG-511H-01-S58-L5
Leveler; Articulating; 5/8-11 Thread Size; 4.55" Thread Length; 511H Series; 6.15" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; Stainless Steel Stem Material
Nº de pieza de BDI

CTD

SYSTEM PLAST
SYSTEM PLAST VG-505-02-S58-L5
Leveler; Articulating; 5/8-11 Thread Size; 4.66" Thread Length; 505 Series; 5.93" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material
Nº de pieza de BDI

CTD

SYSTEM PLAST
SYSTEM PLAST VG-511H-02-S58-L7
Leveler; Articulating; 5/8-11 Thread Size; 6.09" Thread Length; 511H Series; 7.69" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Nº de pieza de BDI

CTD