NILOS
NILOS BT 3000-13
Ball Transfer Unit; 2 Hole Round Flange; 19MM Ball Diameter; Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 61 MM Dia Flange Size; 22MM Base to Ball Height; 29.1MM Housing Diameter; 18.8MM Housing Height; Steel Housing
No parte
Nº de pieza de BDI
NILOS
NILOS BT 7135
Ball Transfer Unit; Stud|Spring Loaded; 25.4MM Ball Diameter; 44.7MM Base to Ball Height; 50.8MM Housing Diameter; 38.6MM Housing Height
No parte
Nº de pieza de BDI
SKF
SKF BT 7133
Ball Transfer Unit; Stud|Spring Loaded; 25.4MM Ball Diameter; 41.4MM Base to Ball Height; 44.5MM Housing Diameter; 35.8MM Housing Height
No parte
Nº de pieza de BDI
NILOS
NILOS BT 7123
Ball Transfer Unit; 4 Hole Square Bottom Flange; 25.4MM Ball Diameter; 76.2 X 76.2 MM Flange Size; 45.5MM Base to Ball Height; 50.8MM Housing Diameter; 39.1MM Housing Height
No parte
Nº de pieza de BDI
NILOS
NILOS BT 7172
Ball Transfer Unit; Stud; 109.1MM Base to Ball Height; 101.6MM Housing Diameter; 50.8MM Ball Outside Diameter; Steel Ball Material; 132 Lbs Max Load; 94.8MM Housing Height; Steel Housing Material
No parte
Nº de pieza de BDI