DIAMOND CHAIN
35-2CANDADO PARA CADENA DE ACERO INOXIDA ; POR
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$523.43 / CU
INVENTARIO
DRIVES
80-2 CADENA RIVETEADA 10CADENA DE RODILL ; 80-2 1" PASO REMACHADO 10PIE POR CAJA
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$2,329.60 / Foot
INVENTARIO
EBC
C2040 CANDADO PARA CADENA DE CADENA C/L ; C2040 CADENA 1" CADENA PITCH COTTERED
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Straight; 5/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$5.48 / CU
INVENTARIO
SKF
PHC 120-1X10CADENA DE RODILLOS PIE ; 22.23MMX25.22MM 38.1MM PASO ACERO AL CAR
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$8,510.48 / CU
INVENTARIO
SKF
PHC 60-1X10CADENA DE RODILLOS PIE ; 11.91MMX12.57MM 19.05MM PASO ACERO AL CA
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$2,076.18 / CU
INVENTARIO