KGBO50-PP-AS
KGBO50-PP-AS UNIDAD DE RODAMIENTO LINEAL
50MM Bore; 50MM Base to Center Height; 116MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 11MM Mounting Hole Diam; Relubricatable; KBO50100PPAS; 2 Seals; Non-Adjustable; No Self Aligning
No parte
001566415-0000
Nº de pieza de BDI
1174606
PRECIO
$5,365.15 / CU
INVENTARIO: