EWELLIX
NL 32X20R N/S WPR RODAMIENTO DE BOLAS N ; NO RETORNABLE
Ball Screw Nut; 32MM Nominal Screw Diameter; 20MM Lead; 32MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class
No parte
Nº de pieza de BDI
EWELLIX
SX 25X10R TUERCA DE TORNILLO ESTÁNDAR WP ; PARA BOLA LINEAL
Ball Screw Nut; Cylindrical|Threaded For Flange; 25MM Thread Diam; 10MM Thread Lead; 25MM Ball Circle Diam; 43MM Outside Diam; 84MM OA Len; Right Hand Thread; 1 Thread Start; Steel
No parte
Nº de pieza de BDI
EWELLIX
SN 16X5R TUERCA/MANGUITO ESTÁNDAR WPR CI ; PARA RODAMIENTO DE BOLAS
Ball Screw Nut; Flanged; 16MM Thread Diam; 5MM Thread Lead; 16MM Ball Circle Diam; 28MM Outside Diam; 43.5MM OA Len; Right Hand Thread; 1 Thread Start; Steel
No parte
Nº de pieza de BDI
EWELLIX
NN5 40X10R 4/S LIMPIAPARABRISAS CI TUERC ; PARA RODAMIENTOS DE PRECISIÓN
Ball Screw Nut; 40MM Nominal Screw Diameter; 10MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
No parte
Nº de pieza de BDI
NOOK INDUSTRIES
20174 TUERCA DE BOLAS ; 1-3/4"DIAMETRO DE TORNILLO DE BRONCE DER
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-3/4" Thread Diam; 1/4" Thread Lead; 1-3/4" Ball Circle Diam; 2-3/4" Outside Diam; 2-1/2" OA Len; Right Hand Thread; 1 Thread Start; Bronze; 11174|12174|13174 Ball Screw
No parte
Nº de pieza de BDI