ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

SURVCS2POM

SURVCS2POM

MCR SAFETY SURVCS2POM

Safety Vest; ANSI Class 2 and CSA Z96; 4" Silver/Orange Color Reflective; Zipper; Back Plan Pocket; Orange Color; M Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survcs2Po Is An ANSI/Isea Class 2 Solid Safety Vest Made Of Fluorescent Orange Polyester Material; It Features 4" Lime/Silver Reflective Stripes; Reinforced Zipper; Oversized Plan Pocket On Back; 6 Outer-2 Inner Pockets; Other Features Include A Clear Badge Holder And A Mic-Tab Holder; It Also Meets Canadian CSA Z96 Class 2; Level 2 High Visibility Standards Making It Dual Certified

No parte

SURVCS2POM

Nº de pieza de BDI

23228410

CTD

Nombre del fabricante
MCR SAFETY
Cantidad mínima de compra
N/A
Peso / Kilogram
0.32
UNSPSC
46181507
EAN
0045143592425
Nombre
Vest
String de palabra clave
Safety
URL del fabricante
https://www.mcrsafety.com
Detalle del producto
Safety Vest
Especificaciones del producto
ANSI Class 2 and CSA Z96; 4" Silver/Orange Color Reflective; Zipper; Back Plan Pocket; Orange Color; M Size
Descripción larga
Safety Vest; ANSI Class 2 and CSA Z96; 4" Silver/Orange Color Reflective; Zipper; Back Plan Pocket; Orange Color; M Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survcs2Po Is An ANSI/Isea Class 2 Solid Safety Vest Made Of Fluorescent Orange Polyester Material; It Features 4" Lime/Silver Reflective Stripes; Reinforced Zipper; Oversized Plan Pocket On Back; 6 Outer-2 Inner Pockets; Other Features Include A Clear Badge Holder And A Mic-Tab Holder; It Also Meets Canadian CSA Z96 Class 2; Level 2 High Visibility Standards Making It Dual Certified