EBC
5205 2RODAMIENTO DE CONTACTO ANGULAR RAD ; 25MM ORIFICIO 52MM OD 20.6MM WD DR 2 SEL
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$192.88 / CU
INVENTARIO
INA
3002-2RODA;MIENTO DE BOLAS DE CONTACTO A
Angular Contact Ball Bearing; 15MM Bore; 32MM Outside Diameter; 13MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$1,055.23 / CU
INVENTARIO
FAG
7220-B-XL-MP-RODAMIENTO DE BOLAS DE CONT ; UNA HILERA 100MM ORIFICIO X 180MM OD X 3
Angular Contact Ball Bearing; 100MM Bore; 180MM Outside Diameter; 34MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$4,350.13 / CU
$6,192.90 / CU
INVENTARIO
SKF
3311 A/C3 RODAMIENTO DE BOLAS DE CONTACT ; 55MMX120MMX49.21MM DOBLE HILERA
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 49.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$5,521.73 / CU
INVENTARIO
FAG
3207-BD-XL-2HRS-TVH-C3 RODAMIENTO DE BOL ; CONTACTO ANGULAR 35MM ID 72MM OD 27MM WD
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 27MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$663.41 / CU
$943.81 / CU
INVENTARIO