FAG
7311-B-XL-TVP RODAMIENTO CONTACTO ; UNA HILERA 50MM ORIFICIO X 120MM X29MM W
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$1,028.64 / CU
$1,464.30 / CU
INVENTARIO
FAG
QJ315-XL-N2-MPA FOUR-PUNTO DE CONTACTO B ; UNA HILERA
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$4,558.16 / CU
$6,489.25 / CU
INVENTARIO
FAG
7208-B-XL-MP-UA RODAMIENTO CONTACTO ; UNA HILERA 40MM ORIFICIO X 80MM X18MM W
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$650.94 / CU
$1,246.25 / CU
INVENTARIO
FAG
3217 RODAMIENTO DE BOLAS DE CONTACTO ANG ; DOBLE HILERA
Angular Contact Ball Bearing; 85MM Bore; 150MM Outside Diameter; 49.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$3,067.01 / CU
$4,366.33 / CU
INVENTARIO
FAG
7316-B-XL-JP RODAMIENTO DE BOLAS DE CONT ; UNA HILERA 80MM ORIFICIO X 170MM OD X 39
Angular Contact Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$3,197.69 / CU
$4,552.13 / CU
INVENTARIO