3207-BD-XL-2HRS-TVH-C3
3207-BD-XL-2HRS-TVH-C3 RODAMIENTO DE BOL ; CONTACTO ANGULAR 35MM ID 72MM OD 27MM WD
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 27MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
No parte
063761700-0030
Nº de pieza de BDI
1143862
PRECIO
$663.41 / CU
$943.81 / CU
INVENTARIO: