FAG
QJ315-XL-N2-MPA FOUR-PUNTO DE CONTACTO B ; UNA HILERA
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$4,558.16 / CU
$6,489.25 / CU
INVENTARIO
FAG
3206-BD-XL-TVH-C3 RODAMIENTO DE BOLAS ; CONTACTO ANGULAR 30MM X 62MM X 23.8MM WD
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$440.64 / CU
$627.38 / CU
INVENTARIO
FAG
7311-B-XL-TVP RODAMIENTO CONTACTO ; UNA HILERA 50MM ORIFICIO X 120MM X29MM W
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$1,028.64 / CU
$1,464.30 / CU
INVENTARIO
FAG
QJ210-XL-MPA FOUR-PUNTO DE CONTACTO BRG ; UNA HILERA
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$773.49 / CU
$1,480.32 / CU
INVENTARIO
EBC
5301 2RODAMIENTO DE CONTACTO ANGULAR RAD ; 12MM ORIFICIO 37MM OD 19MM WD DR 2 SELLO
Angular Contact Ball Bearing; 12MM Bore; 37MM Outside Diameter; 19MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$161.35 / CU
INVENTARIO