SKF
7205 BECBMRODAMIENTO DE BOLAS DE CONTACT ; 25MMX52MMX15MM UNA HILERA
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$1,950.63 / CU
INVENTARIO
SKF
MRC.5209CFFRODAMIENTO DE BOLAS DE CONTAC ; 45MMX85MMX30.2MM DOBLE HILERA
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$3,326.63 / CU
INVENTARIO
FAG
7312-B-XL-MP-RODAMIENTO DE BOLAS DE CONT ; UNA HILERA 60MM ORIFICIO X 130MM OD X 31
Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$2,311.26 / CU
$3,290.47 / CU
INVENTARIO
FAG
7203-B-XL-2RS-TVP RODAMIENTO DE BOLAS ; 17MM 40MM 12MM CONTACTO ANGULAR
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$804.84 / CU
$1,539.96 / CU
INVENTARIO
FAG
QJ210-XL-MPA FOUR-PUNTO DE CONTACTO BRG ; UNA HILERA
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$773.49 / CU
$1,480.32 / CU
INVENTARIO