IPTCI
SA 207 22 N RODAMIENTO DE INSERTO ; 1-3/8INX0.7480INX2.8346IN
Insert Bearing; 1-3/8" Bore; 1-17/32" Length Thru Bore; Narrow Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
No parte
Nº de pieza de BDI
PRECIO
$736.30 / CU
INVENTARIO
EBC
UC 204-12 INSERTO DE RODAMIENTO DE BOLAS ; 19.05MM ID X 31MM WD
Insert Bearing; 3/4" Bore; 1.221" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
No parte
Nº de pieza de BDI
PRECIO
$150.43 / CU
INVENTARIO
EBC
UC207-22 RODAMIENTO DE INSERTO ; ANILLO INTERIOR CON ANCHO DE TORNILLO PR
Insert Bearing; 1-3/8" Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical Outer Race Profile; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
No parte
Nº de pieza de BDI
PRECIO
$177.73 / CU
INVENTARIO
AMI BEARINGS
UC204-12 RODAMIENTO DE INSERTO ; 3/4" ANCHO DEL DIÁMETRO IR 1.85" OD
Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
No parte
Nº de pieza de BDI
PRECIO
$646.55 / CU
INVENTARIO