WHITTET-HIGGINS
BM-09 TUERCA DE AJUSTE ; M45 X 1.5 ROSCA 65MM OD 13MM THK
65MM Outside Diameter; 13MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
No parte
Nº de pieza de BDI
PRECIO
$420.33 / CU
INVENTARIO
SKF
KM 9 CONTRATUERCA DEL RODAMIENTO ; 65MMX10MM
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-9 Lockwasher Part Number; ISO Metric Thread
No parte
Nº de pieza de BDI
PRECIO
$210.75 / CU
INVENTARIO
SKF
N 06 CONTRATUERCA DEL RODAMIENTO ; 29.794MMX38.1MMX10.566MM
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$796.20 / CU
INVENTARIO
WHITTET-HIGGINS
AN-18 TUERCA DE AJUSTE ; 12TPI 4-21/32" OD 0.698" GRUESO NOMINAL
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$751.48 / CU
INVENTARIO
WHITTET-HIGGINS
PN-08 TUERCA DE AJUSTE ; 1.563-18 ROSCADO 2.25EN OD 0.448ETHK
18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; PW-08 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$192.28 / CU
INVENTARIO