ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

FG-1175

FG-1175

USA SEALING FG-1175

Full Face PTFE Flange Gasket For 4" Pipe, 1/8" Thick, Class 150, White Color, PTFE Has Outstanding Temperature Resistance and is Chemically Inert, These are Made of FDA Compliant Materials

No parte

FG-1175

Nº de pieza de BDI

23730313

CTD

Nombre del fabricante
USA SEALING HTTPS://USASEALING.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.225
UNSPSC
31411700
EAN
0193005005702
Nombre
Gasket
URL del fabricante
https://usasealing.com
Detalle del producto
Gasket
Especificaciones del producto
Full Face PTFE Flange Gasket For 4" Pipe, 1/8" Thick, Class 150, White Color
Descripción larga
Full Face PTFE Flange Gasket For 4" Pipe, 1/8" Thick, Class 150, White Color, PTFE Has Outstanding Temperature Resistance and is Chemically Inert, These are Made of FDA Compliant Materials