ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

ZUSA-CP-75

ZUSA-CP-75

USA SEALING ZUSA-CP-75

PTFE Compression Packing, 1/2" Width X 1/2" Height X 5FT Length, White Color, This Compression Packing is Made of Pure PTFE Braided Yarn, Since It is Made Without Lubricant, It is Harder Than Other Chemical-Resistant Packing Seals to Handle High-Pressure Valve Applications

No parte

ZUSA-CP-75

Nº de pieza de BDI

23731428

CTD

Nombre del fabricante
USA SEALING HTTPS://USASEALING.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.36
UNSPSC
31181701
EAN
0193005317379
Nombre
Packing
String de palabra clave
Compression
URL del fabricante
https://usasealing.com
Detalle del producto
Compression Packing
Especificaciones del producto
PTFE Compression Packing, 1/2" Width X 1/2" Height X 5FT Length, White Color
Descripción larga
PTFE Compression Packing, 1/2" Width X 1/2" Height X 5FT Length, White Color, This Compression Packing is Made of Pure PTFE Braided Yarn, Since It is Made Without Lubricant, It is Harder Than Other Chemical-Resistant Packing Seals to Handle High-Pressure Valve Applications