DPEF121612
BUNTING BEARINGS DPEF121612
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; High Performance Sintered Copper/Tin; Dri-Plane Material; 1-1/4" Flange Outside Diameter; 3/16" Flange Thickness
No parte
DPEF121612
Nº de pieza de BDI
19051632
PRECIO
INVENTARIO: