ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

83314

83314

83314 PASTA PARA MARCADO CRUZADO ; PASTA ORG 1 OZ 24/CS

Tamper Proof Indicator Paste; 1 Oz; Orange Color; Tube Container; 24 Units Per Case; Liquid Appearance; Mild Odor; 105.1 Deg F Flash Point; 276.98 - 485.06 Deg F Boiling Point; 42.28%, 430 g/L VOC Content; Vapor Density > 1 (air = 1); Cross-Check Torque Seal Tamper Proof Indicator Paste Provides a Convenient Visual Method For Identification Of Vibratory Loosening or Tampering In Nuts, Bolts, Fasteners and Assemblies; Provides Warranty Protection Against Tampering; Marks Will Be Easily Broken If Parts are Tampered With or Become Loose. Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion to Metal and Other Substrates; Tamper Proof Torque Mark; Safe for Most Surfaces; Highly Visible; Excellent Adhesion; Visually Detects Loose Nuts and Bolts; Provides Warranty Protection; Meets BOEING Specification, BMS8-45 Type II; Applications: Nuts; Bolts; Fasteners; Assemblies

No parte

83314

Nº de pieza de BDI

21720236

PRECIO
$163.15 / CU

CTD

INVENTARIO:
33
CATEGORÍA
Nombre del fabricante
ITW PRO BRANDS
Cantidad mínima de compra
N/A
Peso / Kilogram
0.907
UNSPSC
12350000
EAN
0753769833142
Nombre
Paste
String de palabra clave
Tamper Proof Indicator
URL del fabricante
https://www.itwprobrands.com
Detalle del producto
Tamper Proof Indicator Paste
Especificaciones del producto
1 Oz Size | Orange Color | Tube Container | 24 Units Per Case | Liquid Appearance | Mild Odor | 105.1 Deg F Flash Point | 276.98 - 485.06 Deg F Boiling Point | 42.28%, 430 g/L VOC Content | Vapor Density > 1 (Air = 1)
Descripción larga
Tamper Proof Indicator Paste; 1 Oz; Orange Color; Tube Container; 24 Units Per Case; Liquid Appearance; Mild Odor; 105.1 Deg F Flash Point; 276.98 - 485.06 Deg F Boiling Point; 42.28%, 430 g/L VOC Content; Vapor Density > 1 (air = 1); Cross-Check Torque Seal Tamper Proof Indicator Paste Provides a Convenient Visual Method For Identification Of Vibratory Loosening or Tampering In Nuts, Bolts, Fasteners and Assemblies; Provides Warranty Protection Against Tampering; Marks Will Be Easily Broken If Parts are Tampered With or Become Loose. Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion to Metal and Other Substrates; Tamper Proof Torque Mark; Safe for Most Surfaces; Highly Visible; Excellent Adhesion; Visually Detects Loose Nuts and Bolts; Provides Warranty Protection; Meets BOEING Specification, BMS8-45 Type II; Applications: Nuts; Bolts; Fasteners; Assemblies