ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

W41000010

W41000010

WHITE LIGHTNING W41000010

All Weather Construction Sealant; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Instantly Bonds And Seals – Even Wet And Oily Surfaces; Permanently Flexible – Won't Crack Or Split; Extreme Temperature Application; Minimal Surface Prep; Exterior Application; Paintable; White Lightning Storm Blaster Is A Super-Elastomeric Sealant That Is Ideal For Exterior Use In Weather Extremes; It Can Be Applied To Cold Or Wet Surfaces And Still Retain Its Excellent Adhesion; White Lightning Storm Blaster Can Be Used On: Glass, Wood, Metal, Paint, Concrete, Asphalt, Brick, Tile, Fiberglass And Most Plastics

No parte

W41000010

Nº de pieza de BDI

25139843

CTD

Nombre del fabricante
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.42
UNSPSC
31201700
EAN
0023275775152
Nombre
Sealant
URL del fabricante
https://www.wlcaulk.com
Peso/LBS
0.933
Detalle del producto
All Weather Construction Sealant
Especificaciones del producto
10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Instantly Bonds And Seals – Even Wet And Oily Surfaces; Permanently Flexible – Won't Crack Or Split; Extreme Temperature Application; Minimal Surface Prep; Exterior Application; Paintable; White Lightning Storm Blaster Is A Super-Elastomeric Sealant That Is Ideal For Exterior Use In Weather Extremes; It Can Be Applied To Cold Or Wet Surfaces And Still Retain Its Excellent Adhesion; White Lightning Storm Blaster Can Be Used On: Glass, Wood, Metal, Paint, Concrete, Asphalt, Brick, Tile, Fiberglass And Most Plastics
Descripción larga
All Weather Construction Sealant; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Instantly Bonds And Seals – Even Wet And Oily Surfaces; Permanently Flexible – Won't Crack Or Split; Extreme Temperature Application; Minimal Surface Prep; Exterior Application; Paintable; White Lightning Storm Blaster Is A Super-Elastomeric Sealant That Is Ideal For Exterior Use In Weather Extremes; It Can Be Applied To Cold Or Wet Surfaces And Still Retain Its Excellent Adhesion; White Lightning Storm Blaster Can Be Used On: Glass, Wood, Metal, Paint, Concrete, Asphalt, Brick, Tile, Fiberglass And Most Plastics