ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

W60303510

W60303510

WHITE LIGHTNING W60303510

Acrylic Urethane Elastomeric Sealant; 10 Oz Net Weight; Bronze Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Durability; Heavy-Bodied Formulation; Interior/Exterior Use; Outstanding Adhesion; Paintable; Silky Smooth Texture; Meets Performance Requirements Of ASTM C-920 Class 25; This Heavy-Duty Premium Elastomeric Sealant Is Professional Grade And Formulated For Outstanding Performance On Most General Purpose Caulking Jobs; Its Extremely Thick And Smooth Consistency Is Favored Among Professionals

No parte

W60303510

Nº de pieza de BDI

25139858

CTD

Nombre del fabricante
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.57
UNSPSC
31201700
EAN
0023275003385
Nombre
Sealant
URL del fabricante
https://www.wlcaulk.com
Peso/LBS
1.25
Detalle del producto
Acrylic Urethane Elastomeric Sealant
Especificaciones del producto
10 Oz Net Weight; Bronze Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Durability; Heavy-Bodied Formulation; Interior/Exterior Use; Outstanding Adhesion; Paintable; Silky Smooth Texture; Meets Performance Requirements Of ASTM C-920 Class 25; This Heavy-Duty Premium Elastomeric Sealant Is Professional Grade And Formulated For Outstanding Performance On Most General Purpose Caulking Jobs; Its Extremely Thick And Smooth Consistency Is Favored Among Professionals
Descripción larga
Acrylic Urethane Elastomeric Sealant; 10 Oz Net Weight; Bronze Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Durability; Heavy-Bodied Formulation; Interior/Exterior Use; Outstanding Adhesion; Paintable; Silky Smooth Texture; Meets Performance Requirements Of ASTM C-920 Class 25; This Heavy-Duty Premium Elastomeric Sealant Is Professional Grade And Formulated For Outstanding Performance On Most General Purpose Caulking Jobs; Its Extremely Thick And Smooth Consistency Is Favored Among Professionals