ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

DC-BB

DC-BB

DC-BB RESPIRADERO ESTÁNDAR ; 2.52"DIA X 3.9" HT 3/8" NPT BSPP BSPT

Desiccant Breather; Standard Series; 3/8" Multi-Fit NPT/BSPT/BSPT Connection Size; 3.9" X 2.52" Size; 0.79 FL OZ Adsorption Capacity; 5CFM at 1PSId Max Flow Rate; 0.13LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 23 Milliliter Maximum Water Absorption; 141 Liter per Minute Maximum Airflow; 129 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range

No parte

DC-BB

Nº de pieza de BDI

20392331

PRECIO
$1,468.98 / CU

CTD

INVENTARIO:
227
Nombre del fabricante
DES-CASE CORPORTATION WWW.DESCASE.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.227
UNSPSC
40142512
Nombre
Breather
String de palabra clave
Desiccant
URL del fabricante
https://www.descase.com
Detalle del producto
Desiccant Breather
Especificaciones del producto
Standard Series; 3/8" Multi-Fit NPT/BSPT/BSPT Connection Size; 3.9" X 2.52" Size; 0.79 FL OZ Adsorption Capacity; 5CFM at 1PSId Max Flow Rate; 0.13LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 23 Milliliter Maximum Water Absorption; 141 Liter per Minute Maximum Airflow; 129 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
Descripción larga
Desiccant Breather; Standard Series; 3/8" Multi-Fit NPT/BSPT/BSPT Connection Size; 3.9" X 2.52" Size; 0.79 FL OZ Adsorption Capacity; 5CFM at 1PSId Max Flow Rate; 0.13LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 23 Milliliter Maximum Water Absorption; 141 Liter per Minute Maximum Airflow; 129 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range