ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

CGF-331

CGF-331

USA SEALING CGF-331

Cam and Groove Fitting, 304 Stainless Steel, Type DC, 1/2" Coupler Dust Cap, Type DC Cam and Groove Coupler With Dust Cap, 304 Stainless Steel is More Economical Than 316 Stainless Steel, But Slightly Less Corrosion Resistant

No parte

CGF-331

Nº de pieza de BDI

23751335

CTD

Nombre del fabricante
USA SEALING HTTPS://USASEALING.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.18
UNSPSC
40141734
EAN
0193005002824
Nombre
Fitting
String de palabra clave
Cam and Groove Hose
URL del fabricante
https://usasealing.com
Detalle del producto
Hose Cam and Groove Fitting
Especificaciones del producto
Cam and Groove Fitting, 304 Stainless Steel, Type DC, 1/2" Coupler Dust Cap
Descripción larga
Cam and Groove Fitting, 304 Stainless Steel, Type DC, 1/2" Coupler Dust Cap, Type DC Cam and Groove Coupler With Dust Cap, 304 Stainless Steel is More Economical Than 316 Stainless Steel, But Slightly Less Corrosion Resistant