G60410-1204
GATES G60410-1204
Hydraulic Adapter; SAE To SAE Adapter; Male JIC 37 Deg Flare To Male JIC 37 Deg Flare; Straight Configuration; Steel Material; 12 End Size 1; MJ End Type 1; 1-1/16"-12 Thread Size 1; 4 End Size 2; MJ End Type 2; 7/16"-20 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
No parte
G60410-1204
Nº de pieza de BDI
20888914
PRECIO
INVENTARIO: