G60490-0802
GATES G60490-0802
Hydraulic Adapter; SAE To SAE Adapter; Male JIC 37 Deg Flare To Male Pipe NPTF; Straight Configuration; Steel Material; 8 End Size 1; MJ End Type 1; 3/4"-16 Thread Size 1; 2 End Size 2; MP End Type 2; 1/8"-27 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
No parte
G60490-0802
Nº de pieza de BDI
1117102
PRECIO
INVENTARIO: