ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

PF-260

PF-260

USA SEALING PF-260

316 Stainless Steel 150 Threaded Pipe Flange, 2" Pipe Size, These Flanges Screw Together With Similar Pipes and Should Only Be Used In Low Pressure Applications, 316 Stainless Steel Has Excellent Corrosion Resistance Making These Fittings Ideal For Oils, Chemicals and Harsh Environments

No parte

PF-260

Nº de pieza de BDI

23754678

CTD

Nombre del fabricante
USA SEALING HTTPS://USASEALING.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.99
UNSPSC
40174707
EAN
0193005337162
Fracción arancelaria
7307.21.50.00
Nombre
Fitting
String de palabra clave
Flange Pipe
URL del fabricante
https://usasealing.com
Detalle del producto
Pipe Flange Fitting
Especificaciones del producto
316 Stainless Steel 150 Threaded Pipe Flange, 2" Pipe Size
Descripción larga
316 Stainless Steel 150 Threaded Pipe Flange, 2" Pipe Size, These Flanges Screw Together With Similar Pipes and Should Only Be Used In Low Pressure Applications, 316 Stainless Steel Has Excellent Corrosion Resistance Making These Fittings Ideal For Oils, Chemicals and Harsh Environments