ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

ZUSA-STF-BW-63

ZUSA-STF-BW-63

USA SEALING ZUSA-STF-BW-63

Sanitary Fitting, Butt Weld, 304 Stainless Steel Dull, Tee, 2-1/2" Tube Outside Diameter, 3 Ports Allow You to Divert Flow in Multiple Directions, Weld These Fittings to Metal Tubing For a Permanent and Flush Connection That Enables Maximum Flow Through Your Process Line, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished on The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup

No parte

ZUSA-STF-BW-63

Nº de pieza de BDI

23744386

CTD

Nombre del fabricante
USA SEALING HTTPS://USASEALING.COM
Cantidad mínima de compra
N/A
Peso / Kilogram
0.495
UNSPSC
40183102
EAN
0193005310332
Fracción arancelaria
7307.21.50.00
Nombre
Fitting
String de palabra clave
Tee Tube
URL del fabricante
https://usasealing.com
Detalle del producto
Tube Tee Fitting
Especificaciones del producto
Sanitary Fitting, Butt Weld, 304 Stainless Steel Dull, Tee, 2-1/2" Tube Outside Diameter
Descripción larga
Sanitary Fitting, Butt Weld, 304 Stainless Steel Dull, Tee, 2-1/2" Tube Outside Diameter, 3 Ports Allow You to Divert Flow in Multiple Directions, Weld These Fittings to Metal Tubing For a Permanent and Flush Connection That Enables Maximum Flow Through Your Process Line, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished on The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup