ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

HPA204

HPA204

HONEYWELL SAFETY HPA204

Air Purifier; Large Room; 17.72" Length; 10.05" Width; 18.86" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99.97 Percent of Microscopic Allergens; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 310 Sq FT Per Hour; 4 Cleaning Level; 2, 4 or 8 Hour Automatic Shut-off Timer; 5 Year Limited Warranty; Included 2 R HEPA Filters, 1 A Pre-Filter

No parte

HPA204

Nº de pieza de BDI

25122143

CTD

Nombre del fabricante
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Cantidad mínima de compra
N/A
Peso / Kilogram
6.31
UNSPSC
23153100
Nombre
Purifier
String de palabra clave
Air
URL del fabricante
https://www.honeywell.com
Peso/LBS
13.91
Detalle del producto
Air Purifier
Especificaciones del producto
Large Room; 17.72" Length; 10.05" Width; 18.86" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99.97 Percent of Microscopic Allergens 0.3 microns and Larger; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 310 Sq FT Per Hour; 4 Cleaning Level; 2, 4 or 8 Hour Automatic Shut-off Timer; 5 Year Limited Warranty
Descripción larga
Air Purifier; Large Room; 17.72" Length; 10.05" Width; 18.86" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99.97 Percent of Microscopic Allergens; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 310 Sq FT Per Hour; 4 Cleaning Level; 2, 4 or 8 Hour Automatic Shut-off Timer; 5 Year Limited Warranty; Included 2 R HEPA Filters, 1 A Pre-Filter