DIAMOND CHAIN
35-2CANDADO PARA CADENA DE ACERO INOXIDA ; POR
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$523.43 / CU
INVENTARIO
EBC
C2040 CANDADO PARA CADENA DE CADENA C/L ; C2040 CADENA 1" CADENA PITCH COTTERED
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Straight; 5/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$5.48 / CU
INVENTARIO
DRIVES
50 RIV PRC 50CADENA DE RODILLOS PIE ; 5/8" PASO BOBINA REMACHADA EN CAJA
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$138.90 / Foot
INVENTARIO
DRIVES
50-2 CANDADO PARA CADENA ; 5/8" PASO DE CADENA CON CHAVETERO
Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$369.98 / CU
INVENTARIO
EBC
08B REMACHADA 10CADENA DE RODILLOS PIE ; 08B 0.5MM PASO 10PIE POR CAJA
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; Curved; 4.445MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$4.80 / Foot
INVENTARIO