T-162
MITRPAK POWER TRANS T-162
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1" Input Shaft Diameter; Aluminum Alloy; Three Way Unit; 160LBS Maximum Overhung; Direct Mounted; 12" Length; 11" Height; 4" Width
No parte
T-162
Nº de pieza de BDI
25184164
PRECIO
INVENTARIO: