ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

3H EB FR

3H EB FR

3H ACOPLAMIENTO DE ENGRANAJES EB FR ; SERIE H NO RETORNABLE

Gear Coupling; 9.438" Outside Diameter; 3.469" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 3 Coupling Size; Lubricated; Medium Carbon Steel; 160HP at 100RPM; Flanged Sleeve; 6800RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 101000In-Lbs Torque

No parte

2275238

Nº de pieza de BDI

314739

CTD

INVENTARIO:
1
Nombre del fabricante
REGAL REXNORD https://www.regalrexnord.com
Cantidad mínima de compra
N/A
Peso / Kilogram
38.817
UNSPSC
31163002
EAN
0662384140262
Fracción arancelaria
8483.60.80.00
Nombre
Coupling
String de palabra clave
Gear
URL del fabricante
https://www.regalrexnord.com
Número del artículo del fabricante
2275238
Peso/LBS
85.85
Detalle del producto
Gear Coupling
Especificaciones del producto
9.438" Outside Diameter; 3.469" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 3 Coupling Size; Lubricated; Medium Carbon Steel; 160HP at 100RPM; Flanged Sleeve; 6800RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 101000In-Lbs Torque
Descripción larga
Gear Coupling; 9.438" Outside Diameter; 3.469" Length Through Bore; Rough Bore; Exposed Bolt; Flex Rigid Configuration; 3 Coupling Size; Lubricated; Medium Carbon Steel; 160HP at 100RPM; Flanged Sleeve; 6800RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 101000In-Lbs Torque