ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

OG110AF

OG110AF

OG110AF CLEAR ANTI-FOG GAFAS SEGURIDAD ; OVER-THE-GLASS FRAME 12PR/PAQUETE 144/CS

Safety Glass; Law OTG-Over-The-Glass Frame; Clear Anti-Fog Lens; For Those Of Us Who Need Over The Glass Safety Eyewear Protection; The Law Otg Over The Glass Eyewear Is A Stylish And Sensible Option; Non Slip TPR Temples Give The User Comfort And Grip And The Wraparound Style Allows Improved Angular Coverage And Peripheral Vision; This Product Meets The ANSI Z87+ And CSA Z94.3 Eyewear Standards

No parte

OG110AF

Nº de pieza de BDI

21573891

PRECIO
$151.65 / Pair

CTD

Nombre del fabricante
MCR SAFETY
Cantidad mínima de compra
N/A
Peso / Kilogram
0.06
UNSPSC
30171707
EAN
0766868681118
Nombre
Glass
String de palabra clave
Safety
URL del fabricante
https://www.mcrsafety.com
Detalle del producto
Safety Glass
Especificaciones del producto
Law OTG-Over-The-Glass Frame; Clear Anti-Fog Lens
Descripción larga
Safety Glass; Law OTG-Over-The-Glass Frame; Clear Anti-Fog Lens; For Those Of Us Who Need Over The Glass Safety Eyewear Protection; The Law Otg Over The Glass Eyewear Is A Stylish And Sensible Option; Non Slip TPR Temples Give The User Comfort And Grip And The Wraparound Style Allows Improved Angular Coverage And Peripheral Vision; This Product Meets The ANSI Z87+ And CSA Z94.3 Eyewear Standards