ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

S3823

S3823

MASTER LOCK S3823

Lockout and Hasp; Red/Black Color; 1.9" Maximum Height; Includes Large Thumbscrew, Fold-Down Cleat, Curved Blade; 4.04" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 3.4" Maximum Width; For Used With Oversized Handle Circuit Breaker 480/600 V

No parte

S3823

Nº de pieza de BDI

24286773

CTD

INVENTARIO:
10
Nombre del fabricante
MASTER LOCK
Cantidad mínima de compra
N/A
Peso / Kilogram
N/A
UNSPSC
27112800
EAN
0071649335693
Nombre
Lockout and Hasp
Número del artículo del fabricante
470-S3823
Detalle del producto
Lockout and Hasp
Especificaciones del producto
Red/Black Color; 1.9" Maximum Height; Includes Large Thumbscrew, Fold-Down Cleat, Curved Blade; 4.04" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 3.4" Maximum Width; For Used With Oversized Handle Circuit Breaker 480/600 V
Descripción larga
Lockout and Hasp; Red/Black Color; 1.9" Maximum Height; Includes Large Thumbscrew, Fold-Down Cleat, Curved Blade; 4.04" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 3.4" Maximum Width; For Used With Oversized Handle Circuit Breaker 480/600 V