ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
PEDIDO RÁPIDO

394100

394100

IRWIN TOOLS 394100

Extractor; 1/2" and 1/4" and 3/16" and 3/8" and 5/16" and 7/16" Bolt Diam; 1/4" Nominal Drive Size; 1/4" Nominal Extractor Screw Diameter; Carbon Steel Material; Case Packing Type; 7 per Case Quantity; 1/2" and 1/4" and 3/16" and 3/8" and 5/16" and 7/16" Nominal Size; Irwin Hanson

No parte

394100

Nº de pieza de BDI

18494064

CTD

Nombre del fabricante
STANLEY BLACK & DECKER
Cantidad mínima de compra
N/A
Peso / Kilogram
0.272
UNSPSC
27111709
EAN
0024721037633
Nombre
Extractor
Número del artículo del fabricante
585-394100
Peso/LBS
1.05
Detalle del producto
Extractor
Especificaciones del producto
1/2" and 1/4" and 3/16" and 3/8" and 5/16" and 7/16" Bolt Diam; 1/4" Nominal Drive Size; 1/4" Nominal Extractor Screw Diameter; Carbon Steel Material; Case Packing Type; 7 per Case Quantity; 1/2" and 1/4" and 3/16" and 3/8" and 5/16" and 7/16" Nominal Size
Descripción larga
Extractor; 1/2" and 1/4" and 3/16" and 3/8" and 5/16" and 7/16" Bolt Diam; 1/4" Nominal Drive Size; 1/4" Nominal Extractor Screw Diameter; Carbon Steel Material; Case Packing Type; 7 per Case Quantity; 1/2" and 1/4" and 3/16" and 3/8" and 5/16" and 7/16" Nominal Size; Irwin Hanson