7BRIDA TF UNC
7BUJE DE ACOPLAMIENTO CON BRIDA UNIFICAD
Hub, Elastomeric Coupling; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Bushed; 1.84" Length Thru Bore; 7TF Size or Series; 1215 | 1210 Bushing Size; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
No parte
68514462269
Nº de pieza de BDI
596567
PRECIO
$2,540.05 / CU
INVENTARIO: