L110 1-5/8 3/8X3/16 KW
EBC L110 1-5/8 3/8X3/16 KW
Jaw Coupling Hub; 1-5/8" Bore; 3.33" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.33" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Set Screw; Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
No parte
L110 1-5/8 3/8X3/16 KW
Nº de pieza de BDI
25181327
PRECIO
INVENTARIO: