L110 7/8 1/4X1/8 KW
EBC L110 7/8 1/4X1/8 KW
Jaw Coupling Hub; 7/8" Bore; 3.33" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.33" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Set Screw; Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
No parte
L110 7/8 1/4X1/8 KW
Nº de pieza de BDI
25181330
PRECIO
INVENTARIO: